Learn More
Description
- All-in-one solution for safely sanitizing shoes
- Insert serves as a splash guard and helps dislodge any dirt or debris from the bottom of shoes so the fluid can reach the entire sole surface.
- Compatible with most sanitizing/disinfecting solutions.
- Works best with quaternary and hydrogen peroxide sanitizing solutions.
- Tolerable manufacturing size variance is 3 to 5%.
- Compliant with Prop65 and require no warning
Specifications
Specifications
| Width (Metric) | 83.82 cm |
| Length (Metric) | 52.07 cm |
| Type | StepWell inserts |
| Material | PET |
| Dimensions (L x W) | 20.5 x 33 in. |
| Certifications/Compliance | National Floor Safety Institute (NFSI) |
| Color | Black |
| For Use With (Equipment) | StepWell Mat |
| Quantity | 4/Cs. |
| Thickness (English) | 0.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.