Learn More
Description
- All-in-one solution for safely sanitizing shoes
- 2 x 3 ft. well holds an abrasive insert and preferred liquid sanitizer
- 3 x 5 ft. carpeted section helps remove excess moisture from shoes, reducing the likelihood of slips following sanitation.
- Insert serves as a splash guard and helps dislodge any dirt or debris from the bottom of shoes so the fluid can reach the entire sole surface.
- Each mat includes one insert.
- Additional inserts are available separately in packs of four
- Well holds one insert and approximately 84 oz. (2.5 L) of sanitizing solution (not included)
- Compatible with most sanitizing/disinfecting solutions.
- Works best with quaternary and hydrogen peroxide sanitizing solutions.
- Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time
- Tolerable manufacturing size variance is 3 to 5%.
- Compliant with Prop65 and require no warning.
Specifications
Specifications
| Type | Sanitizing Mat |
| Dimensions (L x W) | 3 x 7 ft. |
| Description | Smooth backing |
| Certifications/Compliance | National Floor Safety Institute (NFSI) |
| Width (Metric) | 213.36 cm |
| Length (Metric) | 91.44 cm |
| Thickness (Metric) | 0.95 cm |
| Color | Yellow |
| Material | Nylon Carpet, Rubber Backing |
| Thickness (English) | 0.375 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.