Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Lock Solution, Heparin Sodium (500 USP units/mL) in Glycerol (50%), 50mL Vial, Blue Cap with PinPort™
SDP

Catalog No. NC2816908
Encompass

The Instech USP-HGS-500-50-VBP-1 is a pharmaceutical-grade sterile catheter lock solution featuring an integrated PinPort™ for needle-free access. Prepared with a high concentration of heparin sodium in a 50% glycerol base following USP standards, this larger 50 ml volume is designed to maintain catheter patency by inhibiting blood clot formation while preventing the evaporation of fluids in the dead space of vascular access devices.

Features

  • Solution Type: Heparin-glycerol sterile catheter lock solution
  • Heparin Concentration: 500 USP units/ml
  • Glycerol Concentration: 50%
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Blue Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Catalog No. NC2816908 Supplier Instech Supplier No. USPHGS50050VBP1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech USP-HGS-500-50-VBP-1 is a pharmaceutical-grade sterile catheter lock solution featuring an integrated PinPort™ for needle-free access. Prepared with a high concentration of heparin sodium in a 50% glycerol base following USP standards, this larger 50 ml volume is designed to maintain catheter patency by inhibiting blood clot formation while preventing the evaporation of fluids in the dead space of vascular access devices.

Features

  • Solution Type: Heparin-glycerol sterile catheter lock solution
  • Heparin Concentration: 500 USP units/ml
  • Glycerol Concentration: 50%
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Blue Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.