Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STERI-PEROX™ Hydrogen Peroxide Solution

Catalog No. 19547286 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
3.8 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-547-286 3.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-547-286 Supplier VAI Supplier No. SPER013%
This item is not returnable. View return policy

STERI-PEROX™ Hydrogen Peroxide Solution is designed for pharmaceutical and biotechnology operations.

  • Ideal for use on walls, ceilings, floors and surfaces
  • Formulated with USP purified water and filtered at 0.2 μm
  • Completely traceable and validated for sterility and shelf life

Specifications

Form Liquid
Sterility Non-sterile
Composition Hydrogen Peroxide
Concentration 3%
Container Type Bottle
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.