Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STERI-PEROX Wipes

Catalog No. 19546610 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Saturation Solution:
3% Hydrogen Peroxide
6% Hydrogen Peroxide
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution
19-546-610 9 x 9 in. 6% Hydrogen Peroxide
19-547-296 12 x 12 in. 3% Hydrogen Peroxide
19-547-295 12 x 12 in. 6% Hydrogen Peroxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-546-610 Supplier VAI Supplier No. VEL109X9S3034
Add to Cart
Add to Cart

STERI-PEROX Wipes leave no residue and are used for both aseptic and non-aseptic wipe downs of filling and packaging machinery, stainless steel surfaces, Lexan, polycarbonate, glass, and any critical surfaces that require cleaning.

  • Available in two different percentage solutions of Hydrogen Peroxide at 3% or 6% to fit specific needs
  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
  • Validated for sterility and shelf life

Specifications

Product Type Sterile Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 20 Pk.
Saturation Solution 6% Hydrogen Peroxide
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.