Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SteriBIOS 1000 mL Bottle, PPCO

Catalog No. 0101661 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-016-61 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-016-61 Supplier Thermo Scientific™ Supplier No. 0101661
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm.

The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm. It is ideal for downstream harvesting and clarification steps with minimal cross-contamination.

  • Sterilized and designed to run at maximum speed of 10,500 rpm
  • Ideal for downstream harvesting and clarification steps with minimal cross-contamination
  • For use with the F10-4x1000 LEX, F9-6x1000 LEX rotors of the Sorvall LYNX Series Superspeed centrifuges and the F6-10x1000 LEX rotor of the Sorvall BIO A centrifuge
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Material Polypropylene
Quantity Pack of 4
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 195 mm
For Use With (Equipment) Sorvall LYNX Superspeed centrifuge, Sorvall BIOS A centrifuge
Diameter (Metric) 98 mm
Autoclavable Not Autoclavable
Certifications/Compliance Endotoxin per USP <85> Non-cytotoxic per USP <87> USP Class VI per USP <88> Particle Count Test per USP <788> BSE and TSE transmission safe
Disposable Single-use
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.