Learn More
Hourglass International Sterile Accelerator-Free Nitrile Procedure Gloves
Shop All Hourglass International Inc ProductsDescription
- Sterile and ISO 5/Class 100 cleanroom compatible, providing superior protection against particulate contamination
- Accelerator-free nitrile with anti-slip super grip compound offers comfort, skin safety, and a secure, reliable grip
- Packed in an ISO 5 compatible poly wallet inner wrap with an easy peel system, supporting cleanroom integrity and aseptic technique
- Sterilized by gamma irradiation in accordance with ISO 11137-1:2006
- Blue, ambidextrous, powder-free, and latex-free with textured fingertips
- 12 in. (30.5 cm) length
- Thickness: 3.1 mil (0.08 mm) cuff, 4.7 mil (0.12 mm) palm, 6.1 mil (0.15 mm) finger
- AQL 1.5 for freedom from holes; tested to ASTM D6319
- Manufactured under ISO 13485, ISO 9001, and US FDA QSR quality management systems
- Ideal for procedure, bio-pharma, and compounding applications
- Packaging: 1 pair/sterile pouch, 20 pairs/double-bag, 10 double-bags/case (200 pairs/case)
- Shelf life: three years from date of manufacture
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, ASTM D3578, ASTM D5151, ASTM D6124, IEST-RP-CC005.4, ISO 11137-1 |
| Certifications/Compliance (Europe) | EN 455 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 6.1 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
Store in a cool, dry place away from direct sunlight. Single use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.