Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile AlphaSat™ Alphawipe™ Wipers Pre-Wetted with 70% IPA
SDP

Catalog No. 19035171 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035-171 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-035-171 Supplier Texwipe™ Supplier No. STX1034
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made from 100% polyester material with a cut edge, cleanroom laundered.

  • A high absorbency wiper ideal for spill control, cleaning, and solution application.
  • Cleanroom laundered and packaged providing ultra low levels of ions and non volatile residues.
  • Designed for use on abrasive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment.
  • Excellent chemical resistance for compatibility with a variety of solutions.
  • Meets USP <797> and USP <800> wiper requirements.
  • Autoclave safe (dry wipe).
  • AlphaSat™ products are pre-wet with 0.2 μm filtered 70% IPA / 30% DIW or 6% IPA / 94% DIW for ease of use.
  • AlphaSat™ wipers provide a consistent, optimized cleaning efficiency with repeatable wetness VOC levels.
  • AlphaSat™ pre-wetted wipers are packaged in easy-to-use, recloseable slider bags, reducing solution evaporation that preserves the consistent wiper wetness level.
  • Individually lot coded for ease of traceability and quality control.

Specifications

Product Type Wiper
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Wiping and cleaning surfaces, equipment and parts
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.