Learn More
Description
- Free of detectable DNase, RNase, human DNANon-Pyrogenic, non-cytotoxic
- High optical clarity, maximum accuracy
- Clear, easily legible graduation
- Colored vertical Schellbach stripe makes it considerably easier to read off volume
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic. |
| Description | Aspiration - without synthetic filter |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | No |
| Packaging Type | Individually Wrapped in paper/plastic packaging |
| Color | Clear |
| Volume (Metric) | 2 mL |
| Length (Metric) | 277 mm |
| Type | Aspirating Pipet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.