Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Lock Solution, Heparin Sodium (500 USP units/mL) in Saline (0.9% NaCl), 10mL Vial, Green Cap
SDP

Catalog No. NC3343334
Encompass

The Instech USP-HS-500-10-VG-1 is a pharmaceutical-grade sterile catheter lock solution formulated with 500 USP units/mL heparin in 0.9% saline. Supplied in a 10 mL green-cap vial, it is prepared according to USP sterile compounding standards and is intended for maintaining catheter patency in laboratory animal research.

Features

  • Solution Type: Heparin-saline sterile catheter lock solution
  • Heparin Concentration: 500 USP units/mL
  • Saline Concentration: 0.9% NaCl
  • Volume: 10 mL
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard cap (green)
  • Quantity: 1 vial
  • Storage: Use within 28 days of first access; unopened vials shelf-life up to 1 year
  • Usage: For laboratory animal research only; not for human use

Catalog No. NC3343334 Supplier Instech Supplier No. USPHS50010VG1
May include imposed supplier surcharges.
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech USP-HS-500-10-VG-1 is a pharmaceutical-grade sterile catheter lock solution formulated with 500 USP units/mL heparin in 0.9% saline. Supplied in a 10 mL green-cap vial, it is prepared according to USP sterile compounding standards and is intended for maintaining catheter patency in laboratory animal research.

Features

  • Solution Type: Heparin-saline sterile catheter lock solution
  • Heparin Concentration: 500 USP units/mL
  • Saline Concentration: 0.9% NaCl
  • Volume: 10 mL
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard cap (green)
  • Quantity: 1 vial
  • Storage: Use within 28 days of first access; unopened vials shelf-life up to 1 year
  • Usage: For laboratory animal research only; not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.