Learn More
Valutek™ Nanotek 12 in. Sterile Nitrile Cleanroom Gloves
Description
- Clean, 100% synthetic nitrile polymer material
- Does not contain rubber latex; silicone free
- Accelerator and sulfur free
- Gamma irradiated
- 12 inch length with beaded long cuff
- Textured fingertips
- Powder free, double chlorination, 18 megaohm D.I water rinse
- Low levels of particles and extractable counts
- ESD compliant, acid and solvent compatible
- Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
- Commonly used in sterile environments and industries such as pharmaceutical, biotechnology, and medical device manufacturing
- Manufactured and tested in ISO compliant facilities
- Packaged in a cleanroom compatible plastic pouch
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.