Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Sterile Cohesive Bandage Wrap
SDP

Catalog No. 21222174
Change view
Click to view available options
Dimensions (L x W):
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
5 yd. x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-222-174 5 yd. x 6 in.
21-222-161 5 yd. x 3 in.
21-222-168 5 yd. x 4 in.
21-222-146 5 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 21-222-174 Supplier Caresfield Supplier No. 61799
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile non-Latex cohesive bandage wrap available in multiple sizes.

  • Sterile
  • Non-Latex

Specifications

Material Fabric
Product Type Cohesive Bandage
Sterility Sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 15.24 cm
Width (English) 6 in.
Quantity 12 Rolls/Cs.
Size Universal
Dimensions (L x W) 5 yd. x 6 in.
Color Tan
Latex Free Yes
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.