Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Sterile DECON-PHENE II

Catalog No. 19546527 Shop All VAI Products
Change view
Click to view available options
Volume (English):
16 oz.
1 gal.
Format:
Concentrate
SimpleMix
Dilution:
1:128
1:64
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Format Dilution
19-546-527 16 oz. SimpleMix 1:128
19-546-532 1 gal. Concentrate 1:128
19-546-526 1 gal. SimpleMix 1:128
19-546-529 1 gal. SimpleMix 1:64
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-546-527 Supplier VAI Supplier No. DP20616Z01
This item is not returnable. View return policy

Sterile DECON-PHENE II is a high pH phenolic that has been formulated for effective aseptic controlled environment cleanroom sanitation on hard, inanimate surfaces in aseptic filling and gowning rooms and general manufacturing areas.

  • Effective sanitizer on inanimate, non-porous, non-food contact surfaces
  • Sterile pharmaceutical cleanroom formula
  • Phosphate free

Specifications

Product Type Phenolic Disinfectant
Sterility Sterile
Container Type Bottle with Attached Trigger Spray
Dilution 1:128
Format SimpleMix
Volume (English) 16 oz.
Volume (Metric) 0.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.