Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Sterile DECON-PHENE II

Catalog No. 19546533 Shop All VAI Products
Change view
Click to view available options
Volume (English):
4 oz.
16 oz.
1 gal.
Format:
Concentrate
SimpleMix
Dilution:
1:128
1:64
Unit Dose
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Format Dilution
19-546-533 4 oz. Concentrate Unit Dose
19-546-527 16 oz. SimpleMix 1:128
19-546-532 1 gal. Concentrate 1:128
19-546-526 1 gal. SimpleMix 1:128
19-546-529 1 gal. SimpleMix 1:64
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-546-533 Supplier VAI Supplier No. DP2034Z
This item is not returnable. View return policy

Sterile DECON-PHENE II is a high pH phenolic that has been formulated for effective aseptic controlled environment cleanroom sanitation on hard, inanimate surfaces in aseptic filling and gowning rooms and general manufacturing areas.

  • Effective sanitizer on inanimate, non-porous, non-food contact surfaces
  • Sterile pharmaceutical cleanroom formula
  • Phosphate free

Specifications

Product Type Phenolic Disinfectant
Sterility Sterile
Container Type Bottle
Dilution Unit Dose
Format Concentrate
Volume (English) 4 oz.
Volume (Metric) 118 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.