Learn More
Description
Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- Without magnifier stripe
- Recyclable outer packaging
- Bulk packed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out
Specifications
Specifications
| Calibration | To Deliver/Blow Out |
| Certifications/Compliance | ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Negative Graduations | 3 mL |
| Quantity | 500/Cs., 25/Pk., 20 Packs/Cs. |
| Tip Style | Wide |
| Tolerance | ±0.2 mL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
