Learn More
Electron Microscopy Sciences Sterile Disposable Pipettes Standard 50 ml, 0.1 ml gradations, 341 mm OAL, Single Wrap package

Supplier: Electron Microscopy Sciences 7095350
Crystal Grade polystyrene is used for consistency in manufacture and maximum clarity, with easy to read crisp black printed graduations enabling the pipettes to be used accurately to +/-1%. Sterile by gamma irradiation. These Pipettes fit all Quick Release Pipette Fillers. These pipettes are tested for pyrogenicity, and have pyrogen levels of less than 0.25 EU/ml.
Gradations: 0.1 ml
OAL: 341 mm
Package: Single Wrap
Adapter: 8.0 mm
Includes: Suction adapter
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.