Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Flush/Lock Solution, Heparin Sodium (20 USP units/mL) in Saline (0.9% NaCl), 10mL Vial, Green Cap
SDP

Catalog No. 5000142666
Encompass

The Instech USP-HS-020-10-VG-1 is a pharmaceutical-grade sterile catheter flush/lock solution specifically formulated for laboratory animal research. Prepared with heparin sodium following USP standards for compounding sterile preparations, this solution helps maintain catheter patency. The vial features a standard cap and is color-coded green to assist in the quick identification of heparin-saline formulations in the lab.

Features

  • Solution Type: Heparin-saline flush/lock solution
  • Heparin Concentration: 20 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 10 ml (0.34 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard (non-PinPort)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Catalog No. 50-001-42666 Supplier Instech Supplier No. USPHS02010VG1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech USP-HS-020-10-VG-1 is a pharmaceutical-grade sterile catheter flush/lock solution specifically formulated for laboratory animal research. Prepared with heparin sodium following USP standards for compounding sterile preparations, this solution helps maintain catheter patency. The vial features a standard cap and is color-coded green to assist in the quick identification of heparin-saline formulations in the lab.

Features

  • Solution Type: Heparin-saline flush/lock solution
  • Heparin Concentration: 20 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 10 ml (0.34 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard (non-PinPort)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.