Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Flush/Lock Solution, Heparin Sodium (20 USP units/mL) in Saline (0.9% NaCl), 50mL Vial, Green Cap with PinPort™
SDP

Catalog No. 5000142677
Encompass

The Instech USP-HS-020-50-VGP-1 is a pharmaceutical-grade sterile catheter flush/lock solution featuring an integrated PinPort™ for needle-free access. Prepared with heparin sodium following USP standards, this larger 50 ml volume is designed to maintain catheter patency in laboratory animals while providing the safety benefits of a needle-free closed system.

Features

  • Solution Type: Heparin-saline sterile catheter flush/lock solution
  • Heparin Concentration: 20 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Catalog No. 50-001-42677 Supplier Instech Supplier No. USPHS02050VGP1
May include imposed supplier surcharges.
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech USP-HS-020-50-VGP-1 is a pharmaceutical-grade sterile catheter flush/lock solution featuring an integrated PinPort™ for needle-free access. Prepared with heparin sodium following USP standards, this larger 50 ml volume is designed to maintain catheter patency in laboratory animals while providing the safety benefits of a needle-free closed system.

Features

  • Solution Type: Heparin-saline sterile catheter flush/lock solution
  • Heparin Concentration: 20 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Built-in PinPort™ access (needle-free)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.