Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Sterile Hypodermic Needles

Catalog No. 14817149 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English) Needle:
0.25 in.
0.375 in.
0.50 in.
0.625 in.
0.75 in.
1 in.
1.5 in.
2 in.
3.25 in.
3.5 in.
4 in.
Certifications/Compliance:
ISO 13485
ISO 9001 Certified
Color:
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Certifications/Compliance Color
14-817-149 18 G 0.50 in. ISO 9001 Certified Pink
14-817-203 14 G 3.25 in. ISO 13485 Blue
14-817-144 14 G 1.5 in. ISO 9001 Certified Blue
14-817-164 22 G 3.5 in. ISO 9001 Certified Black
14-817-208 20 G 1 in. ISO 13485 Yellow
14-817-145 14 G 2 in. ISO 9001 Certified Blue
14-817-209 20 G 1.5 in. ISO 13485 Yellow
14-817-146 16 G 0.75 in. ISO 9001 Certified White
14-817-204 16 G 4 in. ISO 13485 White
14-817-147 16 G 1 in. ISO 9001 Certified White
14-817-148 18 G 0.25 in. ISO 9001 Certified Pink
14-817-205 18 G 1.5 in. ISO 13485 Pink
14-817-206 18 G 2 in. ISO 13485 Pink
14-817-150 18 G 0.75 in. ISO 9001 Certified Pink
14-817-151 18 G 1 in. ISO 9001 Certified Pink
14-817-154 20 G 0.25 in. ISO 9001 Certified Yellow
14-817-155 20 G 0.375 in. ISO 9001 Certified Yellow
14-817-156 20 G 0.50 in. ISO 9001 Certified Yellow
14-817-157 20 G 0.75 in. ISO 9001 Certified Yellow
14-817-158 21 G 1 in. ISO 9001 Certified Green
14-817-159 21 G 1.5 in. ISO 9001 Certified Green
14-817-160 22 G 0.375 in. ISO 9001 Certified Black
14-817-161 22 G 0.75 in. ISO 9001 Certified Black
14-817-162 22 G 1 in. ISO 9001 Certified Black
14-817-163 22 G 1.5 in. ISO 9001 Certified Black
14-817-166 23 G 1 in. ISO 9001 Certified Blue
14-817-167 25 G 0.625 in. ISO 9001 Certified Orange
14-817-168 25 G 1 in. ISO 9001 Certified Orange
14-817-169 25 G 1.5 in. ISO 9001 Certified Orange
14-817-170 26 G 0.50 in. ISO 9001 Certified Brown
14-817-171 27 G 0.50 in. ISO 9001 Certified Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14-817-149 Supplier Air-Tite™ Supplier No. N1812
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Air-Tite™ Sterile Hypodermic Needles are high quality, yet economical for laboratory and veterinary use only

  • Disposable Needles
  • Sterile
  • Polypropylene Hub
  • Stainless Steel Cannula
  • Single-use
  • Latex Free
  • ISO
  • Lab/Vet

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified
Material Polypropylene (Hub), Stainless Steel (Cannula)
Color Pink
Needle Gauge 18 G
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Length (English) Needle 0.50 in.
Product Type Leur
Disposable Single-use
Quantity 100/Box
Packaging Individually Wrapped
Needle Point Style Tri-Bevel
Connection Type Luer Lock
Graduated No
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.