Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- First Aid and Medical
- Patient Care Products
- Medical Syringes
- Air-Tite™ Sterile Hypodermic Needles
Air-Tite™ Sterile Hypodermic Needles
Catalog No. 14817147 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English) Needle:
0.25 in.
0.375 in.
0.50 in.
0.625 in.
0.75 in.
1 in.
1.5 in.
2 in.
3.25 in.
3.5 in.
4 in.
Certifications/Compliance:
ISO 13485
ISO 9001 Certified
Color:
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
31 product options available for selection
| Catalog No. | Needle Gauge | Length (English) Needle | Certifications/Compliance | Color |
|---|---|---|---|---|
| 14-817-147 | 16 G | 1 in. | ISO 9001 Certified | White |
| 14-817-203 | 14 G | 3.25 in. | ISO 13485 | Blue |
| 14-817-144 | 14 G | 1.5 in. | ISO 9001 Certified | Blue |
| 14-817-164 | 22 G | 3.5 in. | ISO 9001 Certified | Black |
| 14-817-208 | 20 G | 1 in. | ISO 13485 | Yellow |
| 14-817-145 | 14 G | 2 in. | ISO 9001 Certified | Blue |
| 14-817-209 | 20 G | 1.5 in. | ISO 13485 | Yellow |
| 14-817-146 | 16 G | 0.75 in. | ISO 9001 Certified | White |
| 14-817-204 | 16 G | 4 in. | ISO 13485 | White |
| 14-817-148 | 18 G | 0.25 in. | ISO 9001 Certified | Pink |
| 14-817-205 | 18 G | 1.5 in. | ISO 13485 | Pink |
| 14-817-149 | 18 G | 0.50 in. | ISO 9001 Certified | Pink |
| 14-817-206 | 18 G | 2 in. | ISO 13485 | Pink |
| 14-817-150 | 18 G | 0.75 in. | ISO 9001 Certified | Pink |
| 14-817-151 | 18 G | 1 in. | ISO 9001 Certified | Pink |
| 14-817-154 | 20 G | 0.25 in. | ISO 9001 Certified | Yellow |
| 14-817-155 | 20 G | 0.375 in. | ISO 9001 Certified | Yellow |
| 14-817-156 | 20 G | 0.50 in. | ISO 9001 Certified | Yellow |
| 14-817-157 | 20 G | 0.75 in. | ISO 9001 Certified | Yellow |
| 14-817-158 | 21 G | 1 in. | ISO 9001 Certified | Green |
| 14-817-159 | 21 G | 1.5 in. | ISO 9001 Certified | Green |
| 14-817-160 | 22 G | 0.375 in. | ISO 9001 Certified | Black |
| 14-817-161 | 22 G | 0.75 in. | ISO 9001 Certified | Black |
| 14-817-162 | 22 G | 1 in. | ISO 9001 Certified | Black |
| 14-817-163 | 22 G | 1.5 in. | ISO 9001 Certified | Black |
| 14-817-166 | 23 G | 1 in. | ISO 9001 Certified | Blue |
| 14-817-167 | 25 G | 0.625 in. | ISO 9001 Certified | Orange |
| 14-817-168 | 25 G | 1 in. | ISO 9001 Certified | Orange |
| 14-817-169 | 25 G | 1.5 in. | ISO 9001 Certified | Orange |
| 14-817-170 | 26 G | 0.50 in. | ISO 9001 Certified | Brown |
| 14-817-171 | 27 G | 0.50 in. | ISO 9001 Certified | Gray |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Description
- Disposable Needles
- Sterile
- Polypropylene Hub
- Stainless Steel Cannula
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001 Certified |
| Material | Polypropylene (Hub), Stainless Steel (Cannula) |
| Color | White |
| Needle Gauge | 16 G |
| For Use With (Application) | Laboratory / Veterinary |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Leur |
| Disposable | Single-use |
| Quantity | 100/Box |
| Packaging | Individually Wrapped |
| Needle Point Style | Tri-Bevel |
| Connection Type | Luer Lock |
| Graduated | No |
| Sterility | Sterile |
| Show More Show Less |
Not for human use - laboratory and veterinary use only
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?