Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Sterile Catheter Lock Solution, Heparin Sodium (500 USP units/mL) in Saline (0.9% NaCl), 50mL Vial, Green Cap
SDP

Catalog No. 5000142671
Encompass

The Instech USP-HS-500-50-VG-1 is a pharmaceutical-grade sterile catheter lock solution specifically formulated for laboratory animal research. Prepared with a high concentration of heparin sodium following USP standards, this solution is designed to maintain catheter patency by inhibiting blood clot formation in the dead space of vascular access devices.

Features

  • Solution Type: Heparin-saline catheter lock solution
  • Heparin Concentration: 500 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard (non-PinPort™)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Catalog No. 50-001-42671 Supplier Instech Supplier No. USPHS50050VG1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech USP-HS-500-50-VG-1 is a pharmaceutical-grade sterile catheter lock solution specifically formulated for laboratory animal research. Prepared with a high concentration of heparin sodium following USP standards, this solution is designed to maintain catheter patency by inhibiting blood clot formation in the dead space of vascular access devices.

Features

  • Solution Type: Heparin-saline catheter lock solution
  • Heparin Concentration: 500 USP units/ml
  • Saline Concentration: 0.9% NaCl
  • Volume: 50 ml (1.69 fl oz)
  • Sterility: Filtered (0.22 µm)
  • Cap Type: Standard (non-PinPort™)
  • Color Code: Green Cap
  • Quantity: 1 vial
  • Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
  • Usage: For animal research only, not for human use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.