Learn More
Instech Sterile Catheter Lock Solution, Heparin Sodium (50 USP units/mL) in Glycerol (50%), 50mL Vial, Blue Cap with PinPort™

Supplier: Instech USPHGS05050VBP1
The Instech USP-HGS-050-50-VBP-1 is a pharmaceutical-grade sterile catheter lock solution featuring an integrated PinPort™ for needle-free access. Prepared with heparin sodium in a 50% glycerol base following USP standards, this larger 50 ml volume is designed to maintain catheter patency by inhibiting blood clot formation while preventing the evaporation of fluids in the dead space of vascular access devices.
Features
- Solution Type: Heparin-glycerol sterile catheter lock solution
- Heparin Concentration: 50 USP units/ml
- Glycerol Concentration: 50%
- Volume: 50 ml (1.69 fl oz)
- Sterility: Filtered (0.22 µm)
- Cap Type: Built-in PinPort™ access (needle-free)
- Color Code: Blue Cap
- Quantity: 1 vial
- Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
- Usage: For animal research only, not for human use
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.