Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Sterile Omni Tips™
GREENER_CHOICE

Catalog No. 15341000 Shop All Omni International Inc Products
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15-341-000 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-341-000 Supplier Omni International Supplier No. 30750HS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile Omni Tips™ are Electron Beam treated to ensure they are free of contaminants.

Sterile - RUO, liminates cross contamination, Ideal for PCR, RNA and DNA extraction, Maintenance free, Compatible with Omni TH, ThQ and GLH homogenizers

Specifications

Capacity (Metric) 30 mL
Volume Range (Metric) 0.25 μL to 30 mL
Length (Metric) Shaft 110 mm
Autoclavable Autoclavable
For Use With (Equipment) Fisherbrand™ 150 handheld homogenizer motor 15-340-167 or Fisherbrand™ 850 Homogenizer 15-340-169
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.