Learn More
BRANDTECH™ BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
Shop All BRANDTECH Scientific ProductsDescription
- Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
- BIO-CERT™ sterile
- BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
- 25 mL and 50 mL sizes include one adapter
- Adapters are autoclavable at 121°C for 20 minutes
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™
Specifications
Specifications
| Volume (Metric) | 0.5 mL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Certificate of Performance/Purity Certificate |
| Clean Claims | Free from endotoxin, DNA, Rnase, ATP |
| Sterilization Method | Beta |
| Format | Individually Wrapped |
| Tip Style | Positive Displacement |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.