Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes

Catalog No. 14380991 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
1 mL
1.25 mL
10 mL
12.5 mL
2.5 mL
25 mL
5 mL
50 mL
Packaging:
100/Pk
25/Pk
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging
14-380-991 2.5 mL 100/Pk
14-380-987 0.1 mL 100/Pk
14-380-988 0.5 mL 100/Pk
14-380-989 1 mL 100/Pk
14-380-990 1.25 mL 100/Pk
14-380-992 5 mL 100/Pk
14-380-993 10 mL 100/Pk
14-380-994 12.5 mL 100/Pk
14-380-995 25 mL 25/Pk
14-380-996 50 mL 25/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 14-380-991 Supplier BRANDTECH™ BRAND™ Supplier No. 705738
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BRAND™ Sterile PD-Tip™ II Precision Dispenser fits all instruments using standard repeating tips.

  • Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
  • BIO-CERT™ sterile
  • BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
  • 25 mL and 50 mL sizes include one adapter
  • Adapters are autoclavable at 121°C for 20 minutes
These tips are suitable for the following multiple dispensers:
  • BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
  • Eppendorf Multipette™ 4780
  • Gilson Distriman™ and Gilson Repetman™
  • Ritter Ripette™ pro
  • EDOS™ 5221
  • Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
  • STARLAB RepeatOne™
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2.5 mL
Filtered Non-filtered
Sterility Sterile
Color Natural
Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Performance/Purity Certificate
Clean Claims Free from endotoxin, DNA, Rnase, ATP
Sterilization Method Beta
Format Individually Wrapped
Tip Style Positive Displacement
Packaging 100/Pk
Quantity 100
Product Type Precision Dispenser Tips
Disposable Single-use
For Use With (Equipment) HandyStep Touch, HandyStep Touch S
Graduated Yes
Product Line PD-Tip II
Material Polypropylene, Polyethylene (Filter)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.