Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile PET Media Bottle

Catalog No. 01818103 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
650 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-818-103 125 mL
01-818-104 250 mL
01-818-105 650 mL
01-818-106 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-818-103
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Leakproof SAL-10 Shatterproof Media Bottle

  • Dependable and convienient sterile, disposable media bottles
  • The Fisherbrand PET Media Bottle is ideal for media preparation and storage.
  • An inexpensive and shatterproof alternative to glass media bottles
  • Made from clear, lightweight, polyethylene terephthalate (PET) providing impact resistance
  • Nonpyrogenic and noncytotoxic to protect cells
  • Maintain an effective gas barrier against pH changes
  • Molded-in graduations won't rub off
  • High density polyethylene (HDPE) closure to ensure leakproof performance
  • Packed in an easy to handle shrink-wrapped tray to stay clean
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Material PET
Sterility Sterile
Closure Included Yes
Graduated Yes
Mouth Narrow
Autoclavable Not Autoclavable
Capacity (English) 4.2 oz.
Shape Square
Disposable Reusable
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.