Learn More
Qorpak™ Sterile PETG Square Graduated Media Bottles
Description
- Made of USP Class VI raw material, with low leachables and extractables
- Manufactured in a Class 8 cleanroom
- Non - pyrogenic, non - cytotoxic, endotoxin - free, and nuclease - free
- Gamma sterile product
- Graduated for quick user visibility
- Secured with a tamper - resistant, heat - shrink band
- Space - saving square - shaped bottle body
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Description | 500ML SQUARE GRADUATED PETG MEDIA BOTTLE WITH WHITE HDPE LEAK-PROOF CAP AND TAMPER-EVIDENT SHRINK BAND STERILE; 50ML GRADUATIONS |
| Diameter (Metric) Outer Neck | 38mm |
| Includes | Closure |
| Material | PETG |
| No. per Case | 24 |
| Quantity | 24 |
| Sterility | Sterile |
| Temperature Range (Metric) | 60°C to -70°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.