Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Sterile Polynit Heatseal LE Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19033865 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-033-865 9 x 9 in.
19-200-056 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-033-865 Supplier Contec™ Supplier No. LWLE0001
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polynit Heatseal Low Endotoxin Wipes are manufactured from high quality 100% knitted polyester fabric with sealed edges and produce low levels of particles and fibers.

  • Polyester fabric offers a wide range of solvent compatibility
  • Validated sterile to 10-6 Sterility Assurance Level
  • Ideal for use in product contact areas
  • Half folded and triple packaged in linear tear outer bags for ease of transfer into ISO Class 5 (Grades A/B) cleanrooms.
  • Small packaging takes up less space making it ideal for any side cleanroom.
  • Recommended for Grade A/B or ISO Class 5 environments - product contact areas
  • 100% laundered knitted polyester generates very low levels of particles and fibers
  • Laser sealed edges reduces fiber generation from the edge of the wipe
  • Certified endotoxin level of <1 EU per wipe making them suitable for use in product contact areas
  • Smaller number of wipes per bag eliminates waste

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit
Basis Weight 140
Edges Laser sealed edges
Dimensions (L x W) 9 x 9 in.
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.