Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polypropylene Straight Containers
GREENER_CHOICE

Catalog No. 07201932 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
90 mL
300 mL
Diameter (Metric):
31 mm
43 mm
75 mm
Height (Metric):
78 mm
80 mm
88 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
07-201-932 300 mL 75 mm 88 mm
07-201-931 90 mL 43 mm 80 mm
07-201-934 50 mL 31 mm 78 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 07-201-932 Supplier Corning™ Supplier No. FL30004
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Auto-stable hinged-cap
  • Lightweight and break-resistant
  • Transparent or blue Polypropylene (PP)
  • Sterile; not individually wrapped
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Sterility Sterile
Capacity (English) 10.1 oz.
Capacity (Metric) 300 mL
Closure Type Auto-stable Hinged Cap
Color Natural
Diameter (Metric) 75 mm
Height (Metric) 88 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.