Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Pre-Saturated Wipes

Catalog No. 17444152 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
9 x 12 in.
12 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-152 9 x 9 in.
17-444-154 9 x 12 in.
17-444-153 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-444-152
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from 100% polyester providing a tough, absorbent, and abrasion resistant product.

  • Production process and laser cut edges guarantee extremely low particle generation and chemical extractables
  • Double bagged and vacuum cleanroom packed
  • Autoclavable
  • Validated to SAL (Sterility Assurance Level) of 10-6 in accordance with standards and recommended practices of the ANSI/AAMI/ISO 11137:2013 guidelines
  • Cobalt-60 Gamma Irradiated
  • Meets USP 797 and USP 800 requirements for critical contamination control
  • Each package is identified with a lot number for tracability
  • Each case of material includes a Certificate of Irradiation

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit
Absorbancy 310 mL/m2
Autoclavable Autoclavable
Basis Weight 140 gsm
Certifications/Compliance Validated to SAL (Sterility Assurance Level) of 10-6
Color White
Container Type Bag
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.