Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Sample Bags

Catalog No. 14955002 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
4.5 x 9 in.
12 x 18 in.
15 x 20 in.
Quantity:
100/Pk.
250/Pk.
500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
14-955-002 15 x 20 in. 100/Pk.
14-955-001 12 x 18 in. 250/Pk.
14-955-000 4.5 x 9 in. 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-955-002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An economical and efficient way to collect, contain and carry samples.

  • These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
  • Sterile
  • Highly resistant
  • Wire closure for a superior seal

Specifications

Autoclavable Not Autoclavable
Color Clear
Material Polyethylene
Sterility Sterile
Quantity 100/Pk.
Dimensions (L x W) 15 x 20 in.
Height (Metric) 508 mm
Length (Metric) 381 mm
Thickness (Metric) 100μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.