Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Sterile SatPax™ 1200 Wiper

Catalog No. 19063255 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-255 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-255 Supplier Berkshire™ Supplier No. SSPMS015WFI
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1200 Wiper combines 1200 ultrasonically sealed edge, cleanroom laundered wipers composed of 100% continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% WFI water.

1200 Wiper combines 1200 ultrasonically sealed edge, cleanroom laundered wipers composed of 100% continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% WFI water.

  • 100% continuous filament polyester knit
  • Ultrasonically sealed edge for reduced fiber contamination
  • Laundered and packaged in Berkshire™ ISO Class 4 cleanroom
  • Pre-wetted with consistent 70% IPA and 30% WFI (Water for Injection) to a high saturation level
  • Gamma irradiated and sterile validated to a 10-6 Sterility Assurance Level per AAMI Guidelines

Specifications

Product Type Pre-wetted Sealed Edge Cleanroom Laundered Wiper
Length (English) 12 in.
Length (Metric) 3 cm
Width (English) 12 in.
Width (Metric) 3 cm
Material Polyester Knit (1%)
Dimensions (L x W) 12 x 12 in.
For Use With (Application) ISO Class 3, 4, 5, Cleanroom Class 1 to 100, EU Grade A/B/C/D
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.