Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Sterile SatPax™ 550

Catalog No. 19063107 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
11 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-107 11 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-107 Supplier Berkshire Supplier No. SSP55000424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean 100% melt blown polypropylene pre-wetted wipes provide cost effective and easy to use solution versus traditional bulk handling of solvents, squirt bottles and dry wipes

  • 100% melt blown polypropylene
  • Solution: 70% IPA / 30% DI water
  • Excellent wet strength and abrasion resistance
  • Gamma irradiated and sterile validated wipes
  • Re-sealable solvent resistant packaging

Specifications

Product Type Pre-saturated Cleanroom Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Meltblown Polypropylene
Certifications/Compliance Gamma irradiated and sterile validated to a 10-6 Sterility Assurance Level per AAMI guidelines
Color White
Content And Storage Store at ambient temperature
Disposable Single-use
Dimensions (L x W) 11 x 9 in.
For Use With (Application) Final cleaning of surfaces or products prior to manufacturing or packaging
Packaging Quantity 50 Sheets/Pk., 24 Pk./Cs.
Saturation Solution 70% IPA/30% DI water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.