Learn More
Berkshire™ Sterile SatPax™ MicroPolx™ Nonwoven Cleanroom Wipes
Shop All Berkshire Corporation ProductsDescription
- Extremely soft hand
- Mechanical strength
- Anti-scratch
- Multi-directional layering
- Chemical compatibility
- Lot to lot traceability
Specifications
Specifications
| Product Type | Non-woven Cleanroom Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Microfiber |
| Color | White |
| Edges | Knife-Cut |
| Dimensions (L x W) | 22.86 x 22.86 cm (9 x 9 in.) |
| For Use With (Application) | ISO class 5 and above applications |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.