Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Sterile SatPax™ Polx™ Nonwoven

Catalog No. 17018060 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-018-060 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-018-060 Supplier Berkshire Supplier No. SSPPNW00124
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile SatPax™ Polx™ Nonwoven is a 100% polyester hydroentangled nonwoven wiper recommended for ISO Class 5 and above environments. It is an extremely soft and pliable wiper ideal for all types of sensitive surfaces and an excellent choice for wrapping delicate parts for protection.

  • Exceptional cleanliness
  • Prevents abrasion with its extremely soft and pliable surface
  • Increases cleaning protocol consistency
  • Lot to lot traceability
  • Reduces alcohol usage and preparation/handling costs
  • 70% IPA, 30% DI water, 60% saturation

Specifications

Product Type Pre-wetted Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Saturation Solution 70% IPA/30% DI Water, 60% Saturation
Sterility Sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.