Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Sterile Serological Pipettes, Polystyrene (PS), Bulk Wrapped

Catalog No. 03395190
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.5 mL
Color:
Blue
Orange
Purple
Red
White
Yellow
Tip Style:
Standard
Wide
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color Tip Style
03-395-190 50 mL 0.5 mL Purple Standard
03-395-184 1 mL 0.01 mL Yellow Standard
03-395-185 1 mL 0.1 mL Red Standard
03-395-186 2 mL 0.01 mL White Standard
03-395-187 5 mL 0.1 mL Blue Standard
03-395-188 10 mL 0.1 mL Orange Standard
03-395-191 10 mL 0.1 mL Orange Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 03-395-190 Supplier Cole-Parmer™ Essentials Supplier No. 1300237
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniform mouth piece is compatible with most common pipettors

  • Legible permanent graduations
  • Filter plug eliminates lint fibers
  • Uniform mouthpiece fits all major pipettors
  • Color-coded TD rings make identification easy
  • Sterilized by gamma irradiation

These serological pipettes are made from transparent biocompatible polystyrene (PS), sterilized by gamma irradiation, and designed for quick and accurate fluid dispensing. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Graduations show volume removed or remaining on all pipettes larger than 1 mL. Generous negative graduations provide additional pipetting volume.

Unique filter plug eliminates lint fibers and ensures plug stays in place to prevent overfilling. The uniform mouth piece fits all major pipettors and has color-coded TD rings for easy identification. Each lot is tested for endotoxins and cytotoxicity, and guaranteed nonhemolytic-ideal for your tissue culture applications.

The bulk wrapped pipettes are supplied in a fiber-free paper/plastic combination that is easy to open. The dispenser box allows you to remove pipettes without opening the top. Universal stacking design requires less laboratory space and each box is color-coded for quick recognition.

Specifications

Accuracy ±2.00%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Calibrated Yes
Calibration To Deliver
Material Polystyrene
Sterility Sterile
For Use With (Application) Tissue culture
Graduated Yes
Graduations 0.5 mL
Quantity 100
Tip Style Standard
Packaging Type Bulk
Color Purple
Volume (Metric) 50 mL
Length (Metric) 41.91 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.