Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sterile Single-Use Erlenmeyer Flasks with Plain Bottom

Catalog No. 02923232
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Diameter (Metric) Outer:
68 mm
90 mm
100 mm
Catalog No. Capacity (Metric) Diameter (Metric) Outer
02-923-232 125 mL 68 mm
02-923-233 250 mL 90 mm
02-923-234 500 mL 100 mm
3 options
This item is not returnable. View return policy

Catalog No. 02-923-232

Supplier: Thermo Scientific™ 41170125

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage.

The Thermo Scientific™ Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage. Made of crystal clear PETG, these flasks are robust and break resistant. Vent cap for continuous gas exchange while maintaining sterility and preventing leakage.

  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free
  • Molded-in graduation for accurate volume assessment

Compliance

Compliant with California Prop 65

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Plain
Closure Type Vented
Diameter (Metric) Outer 68 mm

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.