Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Sterile Slides
SDP

Catalog No. 21402386
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-402-386 Yellow
21-402-385 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-386 Supplier StatLab Supplier No. 0502S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile Slides with Frosted Tab

  • Sterile Slides eliminate contamination before use
  • These non-adhesion slides are individually packaged and sealed in pouches and have been autoclaved
  • Sterile slides can be used in aseptic environments
  • 50/box

Specifications

Length (Metric) 75 mm
Type Microscope Slide
Precleaned Yes
Edges 90°, Ground
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Material High Quality Glass
Well Count 0
Width (Metric) 25 mm
Sterility Sterile
Color Yellow
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.