Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Sterile Slides
SDP

Catalog No. 22130498
Change view
Click to view available options
Color:
Clear White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-130-498 Clear White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-498 Supplier StatLab Supplier No. 050S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile slides with frosted end

  • Sterile Slides eliminate contamination before use
  • These non-adhesion slides are individually packaged and sealed in pouches and have been autoclaved
  • Sterile slides can be used in aseptic environments
  • 50/box

Specifications

Length (Metric) 75 mm
Precleaned Yes
Well Count 0
Type Microscope Slide
Width (Metric) 25 mm
Thickness (Metric) 1 mm
Edges 90°, Ground
Frosted 1 End, 1 Side
Material High Quality Glass
Color Clear White
Quantity 50/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.