Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Standard Weighing Boat
GREENER_CHOICE

Catalog No. 01549751 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
85 mL
Size:
Small
Medium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
01-549-751 10 mL Small
01-549-750 85 mL Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-549-751
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

  • Electron beam sterilized
  • Lot number traceability for quality assurance
  • Certificate of Sterility available upon request

Specifications

Capacity (English) 0.3 oz.
Certifications/Compliance ISO 11137-3:2017
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 10 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Sterile
Type Weighing Boat
Edges Rounded Corners
Quantity 200 Pk.
Size Small
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Length (English) 1.8 in.
Length (Metric) 4.6 cm
Width (Metric) 4.6 cm
Height (Metric) 0.8 cm
Height (English) 0.3 in.
Depth (Metric) 0.8 cm
Diameter (English) 1.8 in.
Diameter (Metric) 4.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.