Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Sterile Swab Tubes

Catalog No. 07000549 Shop All Greiner Bio-One Products
Change view
Click to view available options
Quantity:
700/Cs.
Length (Metric):
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Length (Metric)
07-000-549 700/Cs. 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-549 Supplier Greiner Bio-One Supplier No. 421180

missing translation for 'validMainframeMsg'

Sterilized by irradiation. Greiner Bio-One Sterile Swab Tubes is suitable for collection and transport of non-human bacteriological, serological and cytological samples.

  • Sterilized by irradiation
  • Material: Polystyrene
  • For hygienic controls in food industry and environmental sampling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Swab Tube
Sterility Sterile
For Use With (Application) Collection and transport of non-human bacteriological, serological and cytological samples
Length (Metric) 152 mm
Quantity 700/Cs.
Tube Size 16 mm

For research use only. Not for use in diagnostic procedures, unless otherwise indicated

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.