Learn More
Description
- High-transparency barrel to easily visualize contents
- Silicone lubrication ensures smooth plunger movement
- Plunger backstop that prevents accidental withdrawal of plunger from the barrel
- Large finger grips allow for easy, controlled injections
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | No Needle Included |
| For Use With (Application) | Laboratory use only, not intended for medication dispensing |
| Includes | Latex free rubber plunger with silicone oil lubrication |
| Latex Free | Yes |
| Product Type | Syringe |
| Volume (Metric) | 5 mL |
| Connection Type | Luer Lock |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.