Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Sterile Syringes

Catalog No. 14817114 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
60 mL
Product Type:
Luer Lock
Luer Slip
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
14-817-114 20 mL Luer Slip
14-817-109 3 mL Luer Lock
14-817-180 5 mL Luer Slip
14-817-181 10 mL Luer Slip
14-817-110 5 mL Luer Lock
14-817-182 60 mL Luer Slip
14-817-111 20 mL Luer Lock
14-817-112 30 mL Luer Lock
14-817-113 60 mL Luer Lock
14-817-115 30 mL Luer Slip
14-817-179 1 mL Luer Slip
14-817-108 1 mL Luer Lock
14-817-210 3 mL Luer Slip
14-817-178 10 mL Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 14-817-114 Supplier Air-Tite™ Supplier No. MS20

missing translation for 'validMainframeMsg'

Air-Tite™ Sterile Syringes are high quality, yet economical for laboratory and veterinary use only

  • Smooth plunger
  • Bold graduations
  • Disposable
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO Compatible

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Product Type Luer Slip
Disposable Single-use
Graduations 1 mL
Quantity 50/Box
Packaging Individually Wrapped
Volume (Metric) 20 mL
Connection Type Luer
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.