Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Sterile Syringes with Needles - Luer Slip

Catalog No. 14817127 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
25 G
27 G
Volume (Metric):
1 mL
3 mL
5 mL
Length (Metric) Needle:
13 mm
16 mm
19 mm
25 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
14-817-127 18 G 3 mL 25 mm
14-817-125 25 G 1 mL 16 mm
14-817-126 27 G 1 mL 13 mm
14-817-128 20 G 3 mL 25 mm
14-817-129 22 G 3 mL 19 mm
14-817-130 22 G 3 mL 25 mm
14-817-131 25 G 3 mL 16 mm
14-817-132 18 G 5 mL 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-817-127 Supplier Air-Tite™ Supplier No. MS3181
Only null left
Add to Cart
Add to Cart

Air-Tite™ Sterile Syringes with Needles - Luer Slip are high quality, yet economical for laboratory and veterinary use only

  • Disposable Syringes with Needle
  • Smooth plunger
  • Bold graduations
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO
  • Lab/Vet

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
Needle Gauge 18 G
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Length (English) Needle 1 in.
Product Type Luer Lock
Disposable Single-use
Graduations 0.1 mL
Quantity 100/Box
Packaging Individually Wrapped
Volume (Metric) 3 mL
Length (Metric) Needle 25 mm
Graduated Yes
Sterility Sterile
Show More Show Less

Not for human use - laboratory and veterinary use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.