Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Syringes for Single Use

Catalog No. 14955455 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
60 mL
Connection Type:
Leur Slip
Luer Lock
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
14-955-455 60 mL Leur Slip
14-955-456 1 mL Luer Lock
14-955-464 1 mL Luer Lock
14-955-457 3 mL Luer Lock
14-955-458 5 mL Luer Lock
14-955-459 10 mL Luer Lock
14-955-460 20 mL Luer Lock
14-955-461 60 mL Luer Lock
14-955-450 1 mL Leur Slip
14-955-462 1 mL Leur Slip
14-955-451 3 mL Leur Slip
14-955-452 5 mL Leur Slip
14-955-453 10 mL Leur Slip
14-955-454 20 mL Leur Slip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 14-955-455

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manual syringe without needle for research purposes only. Suitable for use with syringe filters

  • GAMMA sterilization
  • Sterile
  • Individually wrapped in a paper/plastic blister pack

Warranty and Services

5 Years

Specifications

Diameter (Metric) Inner 29.2 mm
Product Type Slip Tip
Volume (Metric) 60 mL
Connection Type Leur Slip
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.