Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ITW Texwipe Sterile TechniCloth, Non-Woven Dry Cleanroom Wipers
SDP

Catalog No. 17111099 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-099 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-099 Supplier ITW Texwipe Supplier No. STX609
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from a 45% polyester and 55% cellulose nonwoven material with a cut edge.

  • Cleanroom manufactured to support environments requiring low levels of particles and extractables.
  • Nonwoven composition of 45% polyester and 55% cellulose provides durability for spill control, cleaning, and solution application.
  • Engineered for consistent performance with low particle generation suitable for general cleaning and wiping.
  • Excellent chemical resistance for compatibility with a broad range of solutions.
  • Complies with USP 797 and USP 800 standards and is suitable for autoclave sterilization.
  • Individually lot coded for reliable traceability and quality control.

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.