Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Sterile Zip Lock Bag with Slide Closure
SDP

Catalog No. 19042385
Change view
Click to view available options
Length (English):
12 in.
15 in.
No. per Pack:
2 Pk.
20 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) No. per Pack
19-042-385 12 in. 2 Pk.
19-042-386 12 in. 20 Pk.
19-042-387 15 in. 2 Pk.
19-042-388 15 in. 20 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-042-385 Supplier Keystone Cleanroom Products Supplier No. 0912SZLHHST2
Add to Cart
Add to Cart

Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags

  • Pre-sterilized and packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitisation agents
  • The bags are used for the removal and transport of media plates from the aseptic area to QC laboratories
  • Manufactured and packaged in an ISO certified cleanroom
  • Tear and puncture resistant 2.7 mill low density polyethylene
  • Each bag has an integral zip seal with the slide lock closure system
  • Two zip-lock bags are double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
  • Labelled with lot number, date of manufacture and expiration date
  • Validated sterile to a 10-6 SAL
  • Certificates of conformance and sterility sent with each shipment

Specifications

Autoclavable Not Autoclavable
Closure Type Press Lock
Disposable Single-use
For Use With (Application) Transport EM Media Plates
Material LDPE
Sterility Sterile
Latex Free Yes
No. per Pack 2 Pk.
Sterilization Method Gamma
Thickness (English) 2.7 mil
Length (English) 12 in.
Width (English) 9 in.
Product Type Reclosable Zipper Bag
Length (Metric) 30.5 cm
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.