Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Jumbo Sampling Pipettes

Catalog No. 01184183 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
80 mL
180 mL
225 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-184-183 80 mL
01-184-184 180 mL
01-184-185 225 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-184-183 Supplier Bel-Art™ Supplier No. F378720450
This item is not returnable. View return policy

Ideal for sampling from narrow- or wide-mouth containers up to 208-liter (55 Gallon) drums

  • Reaches into container while keeping hand clear of contents
  • Diameter allows for use through drum bunghole or other small openings
  • Color-coded end helps prevent handling errors
  • Low-viscosity liquids enter easily through the 3 mm (0.125 in.) tip hole
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) pipettes heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Liquid Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 80 mL
Capacity (Metric) 80 mL
Quantity 50/Pk.
Diameter (Metric) Outer 2.1 cm
Length (Metric) 45 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.