Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Powder Funnels

Catalog No. 03411849 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Diameter (English)Top:
2.5625 in.
3.0625 in.
3.9375 in.
5.625 in.
Diameter (Metric) Stem:
1.2 cm
1.4 cm
1.5 cm
2.4 cm
Capacity (English):
1.7 oz.
4.7 oz.
8.4 oz.
26.5 oz.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)Top Diameter (Metric) Stem Capacity (English)
03-411-849 5.625 in. 2.4 cm 26.5 oz.
03-411-846 2.5625 in. 1.2 cm 1.7 oz.
03-411-847 3.0625 in. 1.5 cm 4.7 oz.
03-411-848 3.9375 in. 1.4 cm 8.4 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-411-849 Supplier Bel-Art™ Supplier No. F146601150
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterile funnel for QC powder transfer

  • Swide stem funnels are ideal for transferring powders or granules
  • 60° angle and large bore stem help minimize bridging of powder
  • FDA grade polypropylene; safe for food, drug and cosmetic use
  • Gamma irradiated sterile (SAL 10-6)
  • Individually bagged; ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization
  • Sterilized products are not returnable

Specifications

Diameter (Metric)Top 14.2 cm
Capacity (Metric) 784 mL
Diameter (Metric) Stem 2.4 cm
Material Polypropylene
Height (Metric) 13.6 cm
Angle 60°
For Use With (Application) Transferring Powders or Granules
Length (Metric) Stem 3 cm
Quantity Pk. 24
Diameter (English)Top 5.625 in.
Length (English) Overall 5.375 in.
Capacity (English) 26.5 oz.
Length (Metric) Overall 13.6 cm
Height (English) 5.375 in.
Length (English) Stem 1.1875 in.
Product Type Filling Funnel (Powders)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.