Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sterilin Certified Universal Containers – RNase, DNase, human DNA and Pyrogen Free
GREENER_CHOICE

Catalog No. 14176268 Shop All Thermo Scientific Products
Change view
Click to view available options
Sterility:
Aseptic
Non-sterile
Sterile
Label:
No Label
Yes, Graduated
Closure Material:
Polyethylene
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Label Closure Material
14-176-268 Sterile Yes, Graduated Polyethylene
14-176-265 Aseptic No Label Polypropylene
14-176-266 Non-sterile Yes, Graduated Polypropylene
14-176-267 Sterile No Label Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-176-268 Supplier Thermo Scientific™ Supplier No. 30BPPRN/IRR
  • $531.50
    $370.65 / Case of 400

    Save $160.85

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use the most versatile container with a 25mL working volume. Ideal for the exacting requirements of molecular biology and genomic research applications.

Manufactured under controlled cleanroom conditions, this clear robust RNase, DNase, human DNA and Pyrogen free polypropylene container has a wealth of features which make it a laboratory essential. With a working volume of 25mL and convenient self-standing conical base, it's perfect for a wide range of general laboratory uses from sample handling to centrifugation applications.

  • Free from RNase, DNase, human DNA and Pyrogens
  • ½ turn Quickstart cap for ease of handling
  • Excellent leakproof* performance – tested in accordance with BS EN 14254 Annexe D
  • 95kPa compliant at ambient temperature
  • Available plain or with clear blue graduations and large white marking spot
  • Maximum rcf 9,500 x g
  • Convenient self-standing conical base
  • Lot number on each container for traceability
  • Available aseptically manufactured using controlled, automated cleanroom processes or sterile by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Container
Closure Included Yes
Graduated Yes
Material Polypropylene
Shape Cylindrical
Sterility Sterile
Capacity (Metric) 25 mL
Certifications/Compliance Tested in accordance with BS EN ISO 6717
Closure Material Polyethylene
Diameter (Metric) 31 mm
Height (Metric) 94 mm
Label Yes, Graduated
No. per Case 400/Cs.
RCF Rating 9,500 x g
Show More Show Less

*The term leakproof applies to Thermo Scientific Sterilin Containers which meet the leak test criteria in accordance with BS EN ISO 6717 using water and a coloured dye. Note: this test using other liquids may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Sterilin Containers under conditions of their planned applications. Thermo Scientific Sterilin Containers are leakproof at ambient temperature and pressure when used with their designated closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.